Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

75207B

Halex Bushings

75207B

Halex Bushings
PLASTIC BUSHING 3/4in. INSUL
MFG Item Number
75207B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
75207B
PLASTIC BUSHING 3/4in. INSUL

Series Information

Specifications

Specifications
Manufacturer Part Number 75207B
Manufacturer Halex
Family Series Halex Bushings
Description PLASTIC BUSHING 3/4in. INSUL
Grounding No
Protection Rating Indoor, Outdoor
Hazardous Location No
Temperature Rating 105 °C
Insulation Material Plastic
Mounting Threaded
Composition Plastic
Trade Size 0.75 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
932
932
Eaton's Crouse-Hinds series Bushings