3414NGH
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3414NGH ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN, 92MM SQ X 25MM DP 24VDC 55CFM
MFG Item Number
3414NGH

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

3414NGH ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN, 92MM SQ X 25MM DP 24VDC 55CFM

MFG Item Number
3414NGH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT SQUARE Series
Item #
3414NGH
FAN, 92MM SQ X 25MM DP 24VDC 55CFM

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 3414NGH
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description FAN, 92MM SQ X 25MM DP 24VDC 55CFM SINTEC BEARING
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 92 mm
Nominal Width 92 mm
Nominal Depth 25 mm
Air Flow 55 CFM
Power Consumption 3 W
Fan Speed 3,000 RPM
Noise Level 36 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Sleeve
Approvals CSA, UL, VDE
Operating Temperature '-4-158 °F
Net Weight 0.315 lbs
Gross Weight 0.315 lbs