Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

75210B

Halex Bushings

75210B

Halex Bushings
PLASTIC BUSHING 1in. INSUL
MFG Item Number
75210B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Bushings, Series
Item #
75210B
PLASTIC BUSHING 1in. INSUL

Series Information

Specifications

Specifications
Manufacturer Part Number 75210B
Manufacturer Halex
Family Series Halex Bushings
Description PLASTIC BUSHING 1in. INSUL
Grounding No
Protection Rating Indoor, Outdoor
Hazardous Location No
Temperature Rating 105 °C
Insulation Material Plastic
Mounting Threaded
Composition Plastic
Trade Size 1 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
933
933
Eaton's Crouse-Hinds series Bushings