Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
752C3N05 Meltric Plugs & Receptacles, ANGLE/BOX SIZE.2 1/2in.NPT
752C3N05 Meltric Plugs & Receptacles, ANGLE/BOX SIZE.2 1/2in.NPT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
ANGLE/BOX SIZE.2 1/2in.NPT
Specifications
Specifications
| Manufacturer Part Number |
752C3N05 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
ANGLE/BOX SIZE.2 1/2in.NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box/Angle Adapter |
| For Use With |
DR30, DS20, DSDC Series |
| Comments |
Box/Angle Adapter 30 Degree Poly Black Size 2 1/2in. Npt |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
752C3N05
Meltric Plugs & Receptacles