7546
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7546

Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series

7546

Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series
Plug 15A 125V 2P2W H/L .312-.468quot; BK
MFG Item Number
7546
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Safety Grip Industrial Grade Series
Item #
7546
Plug 15A 125V 2P2W H/L .312-.468quot; BK

Safety Grip Industrial Grade Series Information


Specifications

Specifications
Manufacturer Part Number 7546
Manufacturer Eaton
Product Series Safety Grip Industrial Grade
Family Series Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series
Description Eaton safety grip locking plug, 14-8 AWG, 15A, Industrial, 125V, Back wiring, Black, Safety grip, L1-15, Two-pole, Two-wire, Phenolic, 0.31 to 0.47 in
Current Rating 15 A
Number of Poles 2
Number of Wires 2
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration L1-15P
Watertight No
Isolated Ground No
Color Black
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
7548
7548
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series