7565NC
Bryant Electric Plugs & Receptacles

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7565NC Bryant Electric Plugs & Receptacles, LKG CONN, 3P3W, 15A125/10A250V
MFG Item Number
7565NC

7565NC Bryant Electric Plugs & Receptacles, LKG CONN, 3P3W, 15A125/10A250V

MFG Item Number
7565NC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
7565NC
LKG CONN, 3P3W, 15A125/10A250V

Series Information

Specifications

Specifications
Manufacturer Part Number 7565NC
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Female Connector Body, 10A 250V, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal, Black
Current Rating 10 A
Number of Poles 3
Number of Wires 3
Voltage 250 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Black, White
Comments Replacement Use Only
Net Weight 0.135 lbs
Gross Weight 0.05 lbs