7568NP
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7568NP Bryant Electric Plugs & Receptacles, LKG PLUG, 3P3W, 15A125/10A250V
MFG Item Number
7568NP

7568NP Bryant Electric Plugs & Receptacles, LKG PLUG, 3P3W, 15A125/10A250V

MFG Item Number
7568NP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
7568NP
LKG PLUG, 3P3W, 15A125/10A250V

Series Information

Specifications

Specifications
Manufacturer Part Number 7568NP
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Male Plug, 10A 250V, 3-Pole 3-Wire Non-Grounding, Non-NEMA, Screw Terminal, Black
Current Rating 10 A
Number of Poles 3
Number of Wires 3
Voltage 250 VAC
Connection Type Plug
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Black, White
Comments Replacement Use Only
Net Weight 0.115 lbs
Gross Weight 0.15 lbs