Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
758 Series Information
| Manufacturer Part Number | 758-919 |
|---|---|
| Manufacturer | Wago |
| Product Series | 758 |
| Family Series | Wago Gateways & Routers, 758 Series |
| Description | Wireless Access Point, Wireless Access to a Machine or System. WLAN, Bluetooth, Ethernet |
| Range | 650 mi |
| Ports | Ethernet, 1xM12 socket, Dcoded |
| Network Protocols | Bluetooth 4, WLAN 80211a/b/g/d/e/i/h |
| Input Voltage | 9-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 6 VDC |
| Operating Temperature | 86-149 °F |
| Approvals | IP65 |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.185 lbs |