Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76310B

Halex Fittings

76310B

Halex Fittings
LIQUIDTIGHT FITTING, 1in., STRAIGHT
MFG Item Number
76310B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
76310B
LIQUIDTIGHT FITTING, 1in., STRAIGHT

Series Information

Specifications

Specifications
Manufacturer Part Number 76310B
Manufacturer Halex
Family Series Halex Fittings
Description LIQUIDTIGHT FITTING, 1in., STRAIGHT NONMETALLIC
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Protection Rating Indoor, Liquid Tight, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
Alternatives
LT100NM
LT100NM
Eaton's Crouse-Hinds series Fittings, LT Series