Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76807B

Halex Fittings

76807B

Halex Fittings
LIQUIDTIGHT FITTING, 3/4in., 90 DEGREE
MFG Item Number
76807B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
76807B
LIQUIDTIGHT FITTING, 3/4in., 90 DEGREE

Series Information

Specifications

Specifications
Manufacturer Part Number 76807B
Manufacturer Halex
Family Series Halex Fittings
Description LIQUIDTIGHT FITTING, 3/4in., 90 DEGREE NON-METALLIC, PVC
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Angle 90 °
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Protection Rating Indoor, Liquid Tight, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
Alternatives
LT7590NM
LT7590NM
Eaton's Crouse-Hinds series Fittings, LT Series