Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
769-123 Wago Terminals, 2-conductor female connector
MFG Item Number
51128479

769-123 Wago Terminals, 2-conductor female connector

MFG Item Number
51128479
Item Number
769-123
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
769-123
2-conductor female connector

Series Information

Specifications

Specifications
Manufacturer Part Number 51128479
Manufacturer Wago
Family Series Wago Terminals
Description 2-conductor female connector
Number of Ports 3
Wire Size Range 28-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 500 V
Color Gray
Approvals CCA, CSA, UL
Net Weight 0.035 lbs
Gross Weight 0.034 lbs