Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
769-129 Wago Terminals, 2-conductor female connector
MFG Item Number
51128508

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

769-129 Wago Terminals, 2-conductor female connector

MFG Item Number
51128508
Item Number
769-129
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
769-129
2-conductor female connector

Series Information

Specifications

Specifications
Manufacturer Part Number 51128508
Manufacturer Wago
Family Series Wago Terminals
Description 2-conductor female connector
Number of Ports 9
Wire Size Range 28-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 500 V
Color Gray
Approvals CCA, CSA, UL
Net Weight 0.18 lbs
Gross Weight 0.103 lbs