769-501/000-016

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769-501/000-016

Wago Terminal Blocks

769-501/000-016

Wago Terminal Blocks
1-conductor base module
Item Number
769-501/000-016
MFG Item Number
50096981
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
769-501/000-016
1-conductor base module

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 50096981
Description 1-conductor base module
Type Base Module
Net Weight 0.005 lbs
Gross Weight 0.008 lbs
Alternatives
86401813
86401813
Murrplastik Wire Identification