Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
769-602/004-000 Wago Terminals, X-COM through-panel connector
MFG Item Number
60283976

769-602/004-000 Wago Terminals, X-COM through-panel connector

MFG Item Number
60283976
Item Number
769-602/004-000
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
769-602/004-000
X-COM through-panel connector

Series Information

Specifications

Specifications
Manufacturer Part Number 60283976
Manufacturer Wago
Family Series Wago Terminals
Description X-COM through-panel connector (male), CAGE CLAMP connection, 2-pole, pole spacing 5 mm / 0.197
Number of Ports 2
Wire Size Range 28-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 500 V
Color Gray
Approvals CCA, CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.018 lbs