Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769-612/004-000

Wago Terminals

769-612/004-000

Wago Terminals
1-conductor male connector;
MFG Item Number
769-612/004-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
769-612/004-000
1-conductor male connector;

Series Information

Specifications

Specifications
Manufacturer Part Number 769-612/004-000
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor male connector; Feedthrough flange; 4 mm_; Pin spacing 5 mm; 12-pole; 4,00 mm_;
Number of Ports 12
Wire Size Range 28-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 500 V
Color Gray
Approvals CCA, CSA, UL
Net Weight 0 lbs
Gross Weight 0.08 lbs