Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76905B

Halex Fittings

76905B

Halex Fittings
Liquidtight Fitting, 1/2in., 90 Degr,
MFG Item Number
76905B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
76905B
Liquidtight Fitting, 1/2in., 90 Degr,

Series Information

Specifications

Specifications
Manufacturer Part Number 76905B
Manufacturer Halex
Family Series Halex Fittings
Description Liquidtight Fitting, 1/2in., 90 Degr, Non-Metallic, Type B, Quick-Set, Inclues O-Ring and Locknut
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Angle 90 °
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Protection Rating Indoor, Liquid Tight, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.072 lbs
Gross Weight 0.072 lbs
Alternatives
LT950P
LT950P
Thomas & Betts Fittings, Type B Liquidtight Series