Series Information
| Manufacturer Part Number | 76920B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | Liquidtight Fitting, 2in., 90 Degree, Non-Metallic, Type B, Quick-Set, Includes Locknut and O-Ring |
| Conduit/Cable Type | Liquid Tight Type B |
| Connection Type | Compression |
| Angle | 90 ° |
| Trade Size | 2 " |
| Hub Size | 2 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Nylon |
| Composition | Non-Metallic |
| Protection Rating | Indoor, Liquid Tight, Outdoor |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |