Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

770-1615

Wago Terminals

770-1615

Wago Terminals
T-distribution connector
Item Number
770-1615
MFG Item Number
7701615
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
770-1615
T-distribution connector

Series Information

Specifications

Specifications
Manufacturer Part Number 7701615
Manufacturer Wago
Family Series Wago Terminals
Description T-distribution connector
Number of Ports 2
Color Black
Maximum Temperature 185 °F
Net Weight 0.0253 lbs
Gross Weight 0.025 lbs