Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

770-1661

Wago Terminals

770-1661

Wago Terminals
h-distribution connector
Item Number
770-1661
MFG Item Number
7701661
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
770-1661
h-distribution connector

Series Information

Specifications

Specifications
Manufacturer Part Number 7701661
Manufacturer Wago
Family Series Wago Terminals
Description h-distribution connector
Number of Ports 3
Material Polyamide
Max Voltage 600 V
Color Gray
Maximum Temperature 185 °F
Approvals UL
Net Weight 0.0512 lbs
Gross Weight 0.051 lbs