Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

770-1744

Wago Terminals

770-1744

Wago Terminals
3-way distribution connector5-pole
Item Number
770-1744
MFG Item Number
7701744
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
770-1744
3-way distribution connector5-pole

Series Information

Specifications

Specifications
Manufacturer Part Number 7701744
Manufacturer Wago
Family Series Wago Terminals
Description 3-way distribution connector5-pole Cod. B, gray
Number of Ports 5
Material Polyamide
Max Voltage 600 V
Color Gray
Maximum Temperature 185 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.098 lbs