770-233

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
770-233 Wago Terminals, 770 Series, Plug
MFG Item Number
51110412

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

770-233 Wago Terminals, 770 Series, Plug

MFG Item Number
51110412
Item Number
770-233
Series
More specs
This item cannot be canceled or returned

Discontinued by Manufacturer

Description

Terminals, 770 Series
Item #
770-233
Plug

770 Series Information

  • Protected Against Mismating and Maintenance‑Free
  • Push‑in Cage Clamp Spring Pressure Connection Technology
  • Two‑Wire Connection Per Pole for Loops or Bridges

Specifications

Specifications
Manufacturer Part Number 51110412
Manufacturer Wago
Product Series 770
Family Series Wago Terminals, 770 Series
Description Plug
Number of Ports 3
Number of Wires Per Port 2
Wire Size Range 20-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 600 V
Color White
Maximum Temperature 185 °F
Approvals cURus
Net Weight 0.02 lbs
Gross Weight 0.022 lbs