770-503
Wago Plugs & Receptacles, 770 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
770-503 Wago Plugs & Receptacles, 770 Series, Strain relief housing
MFG Item Number
7700503

770-503 Wago Plugs & Receptacles, 770 Series, Strain relief housing

MFG Item Number
7700503
Item Number
770-503
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 770 Series
Item #
770-503
Strain relief housing

770 Series Information

  • Protected Against Mismating and Maintenance‑Free
  • Push‑in Cage Clamp Spring Pressure Connection Technology
  • Two‑Wire Connection Per Pole for Loops or Bridges

Specifications

Specifications
Manufacturer Part Number 7700503
Manufacturer Wago
Product Series 770
Family Series Wago Plugs & Receptacles, 770 Series
Description Strain relief housing
Material Polyamide
Composition Non-Metallic
Approvals cURus, LLOYD
Net Weight 0.02 lbs
Gross Weight 0.022 lbs