Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
770 Series Information
| Manufacturer Part Number | 7700293 |
|---|---|
| Manufacturer | Wago |
| Product Series | 770 |
| Family Series | Wago Terminals, 770 Series |
| Description | Plug |
| Number of Ports | 3 |
| Number of Wires Per Port | 2 |
| Wire Size Range | 20-12 AWG |
| Wire Type | Solid Wire, Stranded Wire |
| Material | Polyamide |
| Wire Material | Copper |
| Max Voltage | 600 V |
| Color | Pink |
| Maximum Temperature | 185 °F |
| Approvals | cURus |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.022 lbs |