Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

770-337 Wago Terminals, Snap-in frame2-pole 0.5 a 2.0 mm,

MFG Item Number
7700337

770-337 Wago Terminals, Snap-in frame2-pole 0.5 a 2.0 mm,

MFG Item Number
7700337
Item Number
770-337
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
770-337
Snap-in frame2-pole 0.5 a 2.0 mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 7700337
Manufacturer Wago
Family Series Wago Terminals
Description Snap-in frame2-pole 0.5 a 2.0 mm, white
Color Black
Maximum Temperature 185 °F
Net Weight 0 lbs
Gross Weight 0.006 lbs