Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

770-341

Wago Terminals

770-341

Wago Terminals
Snap-in frame5-pole 0.5 a 2.0 mm,
Item Number
770-341
MFG Item Number
7700341
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
770-341
Snap-in frame5-pole 0.5 a 2.0 mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 7700341
Manufacturer Wago
Family Series Wago Terminals
Description Snap-in frame5-pole 0.5 a 2.0 mm, white
Color White
Maximum Temperature 185 °F
Net Weight 0 lbs
Gross Weight 0.012 lbs