Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

770-618

Wago Terminals

770-618

Wago Terminals
3-way distribution connector 5-pole
MFG Item Number
770-618
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
770-618
3-way distribution connector 5-pole

Series Information

Specifications

Specifications
Manufacturer Part Number 770-618
Manufacturer Wago
Family Series Wago Terminals
Description 3-way distribution connector 5-pole Cod. I; blue
Number of Ports 5
Material Polyamide
Max Voltage 600 V
Color Blue
Maximum Temperature 185 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.094 lbs