Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

770-6223

Wago Terminals

770-6223

Wago Terminals
Linect T-connector
Item Number
770-6223
MFG Item Number
7706223
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
770-6223
Linect T-connector

Series Information

Specifications

Specifications
Manufacturer Part Number 7706223
Manufacturer Wago
Family Series Wago Terminals
Description Linect T-connector
Number of Ports 3
Material Polyamide
Max Voltage 600 V
Color White
Maximum Temperature 185 °F
Net Weight 0.0559 lbs
Gross Weight 0.056 lbs