Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51172469 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | h-distribution connector |
| Number of Ports | 3 |
| Material | Polyamide |
| Max Voltage | 600 V |
| Color | Black |
| Maximum Temperature | 185 °F |
| Approvals | CCA, CSA, UL |
| Net Weight | 0.0503 lbs |
| Gross Weight | 0.05 lbs |