Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

770-640

Wago Terminals

770-640

Wago Terminals
Three-phase to single-phase distribu
Item Number
770-640
MFG Item Number
51189726
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
770-640
Three-phase to single-phase distribu

Series Information

Specifications

Specifications
Manufacturer Part Number 51189726
Manufacturer Wago
Family Series Wago Terminals
Description Three-phase to single-phase distribu
Number of Ports 5
Material Polyamide
Max Voltage 600 V
Color Black
Maximum Temperature 185 °F
Net Weight 0.1929 lbs
Gross Weight 0.193 lbs