Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

770-665

Wago Terminals

770-665

Wago Terminals
T-distribution connector
Item Number
770-665
MFG Item Number
51135415
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
770-665
T-distribution connector

Series Information

Specifications

Specifications
Manufacturer Part Number 51135415
Manufacturer Wago
Family Series Wago Terminals
Description T-distribution connector
Number of Ports 3
Material Polyamide
Max Voltage 600 V
Color White
Maximum Temperature 185 °F
Approvals CCA, CSA, UL
Net Weight 0.0364 lbs
Gross Weight 0.036 lbs