Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

770-715/007-000

Wago Terminals

770-715/007-000

Wago Terminals
Snap-in plug with direct ground
MFG Item Number
770-715/007-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
770-715/007-000
Snap-in plug with direct ground

Series Information

Specifications

Specifications
Manufacturer Part Number 770-715/007-000
Manufacturer Wago
Family Series Wago Terminals
Description Snap-in plug with direct ground contact, black
Number of Ports 5
Wire Size Range 20-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 600 V
Color Black
Maximum Temperature 185 °F
Approvals CCA, CSA, UL
Net Weight 0 lbs
Gross Weight 0.048 lbs