Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

770-773/073-000

Wago Terminals

770-773/073-000

Wago Terminals
Snap-in pluglight green
Item Number
770-773/073-000
MFG Item Number
51266698
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
770-773/073-000
Snap-in pluglight green

Series Information

Specifications

Specifications
Manufacturer Part Number 51266698
Manufacturer Wago
Family Series Wago Terminals
Description Snap-in pluglight green
Number of Ports 3
Wire Size Range 20-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 600 V
Color Light Green
Maximum Temperature 185 °F
Approvals UL
Net Weight 0.03 lbs
Gross Weight 0.025 lbs