Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

770-993

Wago Terminals

770-993

Wago Terminals
h-distribution connector
Item Number
770-993
MFG Item Number
7700993
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
770-993
h-distribution connector

Series Information

Specifications

Specifications
Manufacturer Part Number 7700993
Manufacturer Wago
Family Series Wago Terminals
Description h-distribution connector
Number of Ports 5
Material Polyamide
Max Voltage 600 V
Color Blue
Maximum Temperature 185 °F
Approvals UL
Net Weight 0.085 lbs
Gross Weight 0.085 lbs