Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
771C4N07185 Meltric Plugs & Receptacles, Junction Box w/Metal Angle
MFG Item Number
771C4N07185
771C4N07185 Meltric Plugs & Receptacles, Junction Box w/Metal Angle
MFG Item Number
771C4N07185
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Junction Box w/Metal Angle
Specifications
Specifications
| Manufacturer Part Number |
771C4N07185 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Junction Box w/Metal Angle |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box/Angle Adapter |
| For Use With |
PNHT Series |
| Comments |
Box/Angle Adapter 45 Degree Metal Size 1 3/4in. Npt |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
771C4N07185
Meltric Plugs & Receptacles