Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

772-262

Wago Terminal Blocks

772-262

Wago Terminal Blocks
Tap-off modulefor flat cable 5 x
Item Number
772-262
MFG Item Number
7720262
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
772-262
Tap-off modulefor flat cable 5 x

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 7720262
Description Tap-off modulefor flat cable 5 x 2.5 mm_ + 2 x 1.5 mm_, black
Type Tap-Off Module
Net Weight 0 lbs
Gross Weight 0.168 lbs