Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 772138 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Safety Relays |
| Description | Profinet Comm Module |
| Type | PNOZ MULTI |
| Voltage | 24 VDC |
| Terminal Style | Plug-In |
| Mounting | DIN Rail |
| Approvals | CCC, cULus |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |