773-102/PW25-0650

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

773-102/PW25-0650 Wago Terminals, PUSH WIRE connector for junction

MFG Item Number
51243197

773-102/PW25-0650 Wago Terminals, PUSH WIRE connector for junction

MFG Item Number
51243197
Item Number
773-102/PW25-0650
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
773-102/PW25-0650
PUSH WIRE connector for junction

Series Information

Specifications

Specifications
Manufacturer Part Number 51243197
Manufacturer Wago
Family Series Wago Terminals
Description PUSH WIRE connector for junction boxes, 2-conductor, bulk packaging, transparent housing, yellow face,
Max Voltage 400 V
Maximum Temperature 140 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Transparent
Style Push In
Package Type Jar
Direct Burial No
Strain Relief No
Maximum Wire Capacity (2) #12
Wire Size Range 18-12 AWG
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 2.42 lbs