Series Information
| Manufacturer Part Number | 51198215 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | PUSH WIRE connector for junction boxes, 8-conductor, bulk packaging, transparent housing, dark gray face |
| Max Voltage | 400 V |
| Maximum Temperature | 140 °F |
| Wire Type | Copper to Aluminum, Copper to Copper |
| Color | Transparent |
| Style | Push In |
| Direct Burial | No |
| Strain Relief | No |
| Maximum Wire Capacity | (8) #12 |
| Wire Size Range | 18-12 AWG |
| Approvals | CSA, UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.004 lbs |