773-173/PW25-0005

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

773-173/PW25-0005 Wago Terminals, PUSH WIRE connector for junction

MFG Item Number
773-173/PW25-0005

773-173/PW25-0005 Wago Terminals, PUSH WIRE connector for junction

MFG Item Number
773-173/PW25-0005
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
773-173/PW25-0005
PUSH WIRE connector for junction

Series Information

Specifications

Specifications
Manufacturer Part Number 773-173/PW25-0005
Manufacturer Wago
Family Series Wago Terminals
Description PUSH WIRE connector for junction boxes, 3-conductor, AWG 10, transparent housing, red face,
Max Voltage 400 V
Maximum Temperature 221 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Transparent
Style Push In
Package Type Clam
Direct Burial No
Strain Relief No
Maximum Wire Capacity (3) #10
Wire Size Range 14-10 AWG
Approvals CSA, UL
Net Weight 0.0635 lbs
Gross Weight 0.1 lbs