Obsolete
Series Information
| Manufacturer Part Number | 51239126 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | PUSH WIRE connector for junction boxes, 3-conductor, AWG 10, transparent housing, red face, Box |
| Max Voltage | 400 V |
| Maximum Temperature | 221 °F |
| Wire Type | Copper to Aluminum, Copper to Copper |
| Color | Transparent |
| Style | Push In |
| Package Type | Box |
| Direct Burial | No |
| Strain Relief | No |
| Maximum Wire Capacity | (3) #10 |
| Wire Size Range | 14-10 AWG |
| Approvals | CSA, UL |
| Net Weight | 0.0127 lbs |
| Gross Weight | 0.705 lbs |