Obsolete
Series Information
| Manufacturer Part Number | 60259210 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | PUSH WIRE connector for junction boxes, 3-conductor, AWG 10, suitable for Ex ee II applications, |
| Number of Ports | 3 |
| Number of Wires Per Port | 1 |
| Wire Size Range | 14-10 AWG |
| Wire Type | Solid Wire, Stranded Wire |
| Material | Polyamide |
| Wire Material | Copper |
| Max Voltage | 550 V |
| Color | Gray |
| Maximum Temperature | 221 °F |
| Approvals | UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.013 lbs |