774609
Pilz Safety Relays, PNOZ X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
774609 Pilz Safety Relays, PNOZ X Series, E-Stop Relay, Safety Gate Monitor,
MFG Item Number
774609

774609 Pilz Safety Relays, PNOZ X Series, E-Stop Relay, Safety Gate Monitor,

MFG Item Number
774609
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZ X Series
Item #
774609
E-Stop Relay, Safety Gate Monitor,

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 774609
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Description E-Stop Relay, Safety Gate Monitor, 24VAC/DC, Screw Terminals, PNOZ 9X, 7N/O, 2N/C, 2S/O
Type PNOZ X9
Voltage 24 VAC
Power Consumption (AC) 11 VA
Instantaneous Contacts 7NO
Auxiliary Contact 2NC
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards EN60204-1, EN954-1, VDE0113-1
Semiconductor Out Signal 2
Approvals CCC, cUL, TUV, UL
Net Weight 1.655 lbs
Gross Weight 1.705 lbs
Alternatives
777609
777609
Pilz Safety Relays, PNOZ X Series