Series Information
| Manufacturer Part Number | 9924-0968 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Inductive Proximity |
| Description | ITBN-M12-S4.0-NF-20250VAC 300MA- -NC-QD68 |
| Diameter | 12 mm |
| Shielding | Unshielded |
| Power Type | AC |
| Range | 4 mm |
| Output Type | NC |
| Number of Wires | 2 |
| Composition | Metallic |
| Voltage | 20-250 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | No |
| Short Circuit Protection | No |
| Reverse Polarity Protection | No |
| Max Load Current | 0.3 A |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
| Approvals | CE |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.09 lbs |