Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CS6369 Eaton Plugs & Receptacles, Industrial Grade 50A Receptacle Series, Recp 50A 125/250V 3P4W H/L BK
CS6369 Eaton Plugs & Receptacles, Industrial Grade 50A Receptacle Series, Recp 50A 125/250V 3P4W H/L BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Industrial Grade 50A Receptacle Series
Recp 50A 125/250V 3P4W H/L BK
Industrial Grade 50A Receptacle Series Information
- One‑Piece Contacts Provide Continuity in the Grounding and Power Circuits: Brass Alloy or Nickel‑Plated Brass (Marine Grade Versions)
- Rugged Single Piece Heavy‑Duty Plated Mounting Strap for Corrosion Resistance; Marine Grade Models Are Nickel‑Plated
- Rugged Glass‑Filled Nylon Construction Stands up to the Toughest Environments
- Heavy Interior Walls for Additional Support
- Heavy Gauge 0.078" Steel Shells
Innovative design, rugged materials and superior construction deliver lasting performance and reliable service in harsh industrial environments.
Specifications
Specifications
| Manufacturer Part Number |
CS6369 |
| Manufacturer |
Eaton |
| Product Series |
Industrial Grade 50A Receptacle |
| Family Series |
Eaton Plugs & Receptacles, Industrial Grade 50A Receptacle Series |
| Description |
Eaton locking receptacle, 10-6 AWG, 50A, Industrial, 125/250V, Back wiring, Black, Single, Non-NEMA, Three-pole, Four-wire, Steel, California standard |
| Current Rating |
50 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.725 lbs |
| Gross Weight |
0.78 lbs |
CS6369
Eaton Plugs & Receptacles, Industrial Grade 50A Receptacle Series