Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
782XBX1CL-12A Schneider Relays, 700 Series, Relay, DPDT, 3A, 12VAC Coil,
MFG Item Number
782XBX1CL-12A
782XBX1CL-12A Schneider Relays, 700 Series, Relay, DPDT, 3A, 12VAC Coil,
MFG Item Number
782XBX1CL-12A
This item cannot be canceled or returned
Description
Relay, DPDT, 3A, 12VAC Coil,
- Includes 781, 782, 783 & 784 Relays
- Feature Contact Ratings from 3 to 20 Amps
- Compatible with a Choice of Sockets and Accessories
- IP40 Protection Rating
- Finger Grip Cover
Specifications
Specifications
| Manufacturer Part Number |
782XBX1CL-12A |
| Manufacturer |
Schneider |
| Product Series |
700 |
| Family Series |
Schneider Relays, 700 Series |
| Description |
Relay, DPDT, 3A, 12VAC Coil, Includes Bi-Polar LED Status Indicator |
| Coil Voltage |
12 VAC |
| Contacts |
DPDT |
| Mounting |
Plug In |
| Termination |
.187 " Flat Blade |
| Enclosure |
Plastic |
| Number of Connections |
8 |
| Status Indicator |
Yes |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver |
| Nominal Coil Voltage |
12 VAC |
| Current Rating |
3 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Safety Guided |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.0794 lbs |
| Gross Weight |
0.0794 lbs |
782XBX1CL-12A
Schneider Relays, 700 Series