Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | P707076EM |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Relays |
| Description | Socket, 8 Terminal, 12A/300V Max, DIN/Panel Mount, Finger-safe IP20 Screw Terminals, for DPDT Relay Only |
| Number of Connections | 8 |
| Max Voltage | 300 V |
| Current Rating | 12 A |
| Touch Safe | No |
| Mounting | DIN Rail |
| Net Weight | 0.105 lbs |
| Gross Weight | 0.105 lbs |