Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Relays, 782H Series
782XDXH10-24D
Schneider Relays, 782H Series
Relay, 4PDT, 3A, 24 VDC Coil
Item Number
782XDXH10-24D
MFG Item Number
P824037EM
This item cannot be canceled or returned
Description
Relay, 4PDT, 3A, 24 VDC Coil
- Hermetically Sealed
- Can Handle Loads of 1 to 5 Amps
- Class 1, Decision 2 Certified for use in Hazardous Locations
- Has a Mounting Lug
- IP67 Protection Rating
Specifications
Specifications
| Manufacturer Part Number |
P824037EM |
| Manufacturer |
Schneider |
| Product Series |
782H |
| Family Series |
Schneider Relays, 782H Series |
| Description |
Relay, 4PDT, 3A, 24 VDC Coil |
| Coil Voltage |
24 VDC |
| Contacts |
4PDT |
| Mounting |
Plug In |
| Termination |
Solder Terminals |
| Enclosure |
Hermetically Sealed Metal |
| Number of Connections |
14 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver |
| Nominal Coil Voltage |
24 VDC |
| Current Rating |
3 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Safety Guided |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.0022 lbs |
| Gross Weight |
0.1 lbs |
782XDXH10-24D
Schneider Relays, 782H Series