Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
782H Series Information
| Manufacturer Part Number | P824047EM |
|---|---|
| Manufacturer | Schneider |
| Product Series | 782H |
| Family Series | Schneider Relays, 782H Series |
| Description | Relay, 4PDT, 5A, 12 VDC Coil |
| Coil Voltage | 12 VDC |
| Contacts | 4PDT |
| Mounting | Plug In |
| Termination | Solder Terminals |
| Enclosure | Hermetically Sealed Metal |
| Number of Connections | 14 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 12 VDC |
| Current Rating | 5 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Safety Guided | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.0022 lbs |
| Gross Weight | 0.0022 lbs |