78606J

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
78606J Cully-Minerallac Fasteners, 6-20 X 3/8 HWH TEK SCREWS ZP
MFG Item Number
78606J

78606J Cully-Minerallac Fasteners, 6-20 X 3/8 HWH TEK SCREWS ZP

MFG Item Number
78606J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2000

Description

Fasteners, Series
Item #
78606J
6-20 X 3/8 HWH TEK SCREWS ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 78606J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 6-20 X 3/8 HWH TEK SCREWS ZP
Screw Type Tek
Bit Type Hex
Size 6-20 x 3/8
Bit Size 1/4
Screw Head Type Hex Washer Head
Point Type Drill Point
Finish Zinc
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs