PC1500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PC1500 Duracell Batteries, PC Series, Battery, Procell, Alkaline, in.AAin.,
MFG Item Number
PC1500TC24

PC1500 Duracell Batteries, PC Series, Battery, Procell, Alkaline, in.AAin.,

MFG Item Number
PC1500TC24
Item Number
PC1500
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Batteries, PC Series
Item #
PC1500
Battery, Procell, Alkaline, in.AAin.,

PC Series Information

  • 1.5 ~ 9 Volts
  • High Discharge Rate
  • Alkaline Manganese Dioxide
  • Long Shelf Life
  • Many Sizes to Choose From
Duracell recognizes that people using batteries in the workplace have special requirements. That's why they offer the Procell line of professional batteries. Duracell Procell batteries are dependable, long lasting batteries.

Specifications

Specifications
Product Series PC
Manufacturer Part Number PC1500TC24
Manufacturer Duracell
Family Series Duracell Batteries, PC Series
Description Battery, Procell, Alkaline, in.AAin., 1.5VDC
Size AA
DC Voltage 1.5 VDC
MilliAmp-Hours 2,200 mA-Hrs
Composition Alkaline
Termination Flat Contact
Operating Temperature -4-129 °F
Diameter 0.571 "
Length 1.99 "
Net Weight 0.05 lbs
Gross Weight 0.055 lbs